Zoro Homepage

Sidonie Abstract Clouds Shag Area Rug 8ft x 10ft

  • Mfr # OZBZ03A-8010

  • Zoro # G213917819


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Casual
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZBZ03A-8010
Zoro #
G213917819
UPC #
193981272686
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
2.15 in

Details

Color
Light Grey
Style
Casual
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Therefts no denying it. This area rug is the perfect addition to any home decor. Whether used as an elegant addition to a living room or bedroom, or as an artistic touch to an entryway or hallway, this area rug will make any room feel complete. With its high quality design and durable material, this area rug will stand the test of time and never go out of style. Make your home truly yours with this pet friendly and easy to clean area rug.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, or office
  • With a plush pile height of 1.97", this rug is incredibly soft and cozy underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.