
Simone Global-Inspired Moroccan Cotton Blend Area Rug 4ft x 6ft
Mfr # KKPX02A-406
Zoro # G013917293
product price: $52.75
/eaKey Features
Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKPX02A-406
Zoro #
G013917293
UPC #
193981073375
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in
Details
Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Give your home space a luxurious feel with this soft and gorgeous rug. This cotton blend weave is the perfect light weight and silky texture underfoot. The Moroccan inspired accents in this pattern will go well with virtually any decor style. Made to last, built to handle heavy foot traffic, this rug is kid and pet friendly and easy to clean.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Machine-made construction helps ensure rug is built to last even when placed in high traffic areas of your home
- This cotton blend is the perfect combination of lightweight yet durable and perfect for you living room, bedroom, or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean, we recommend vacuuming or shaking out dirt or debris, and spot treating stains by blotting with a clean white cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.