Zoro Homepage

Skye Geometric Cotton Flatweave Area Rug 5ft x 8ft

  • Mfr # HFDV01A-508

  • Zoro # G413905081


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
90% Cotton, 10% Mixed Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDV01A-508
Zoro #
G413905081
UPC #
193981466610
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.35 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
90% Cotton, 10% Mixed Fibers
Shape
Rectangle
Weave Type
Hand Loomed

Description

Enjoy the fresh look and feel of this geometric pattern. This lightweight cotton area rug is sure to make a statement in any room.


  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.