Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skyla Geometric Indoor/Outdoor Area Rug 9ft x 12ft

  • Mfr # ACIL01A-9012

  • Zoro # G313898933


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL01A-9012
Zoro #
G313898933
UPC #
193981158218
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.30 in

Details

Color
Cream
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with our modern geometric area rug, designed to seamlessly blend indoor and outdoor settings. Crafted from highly durable 100% polypropylene, this rug is not only resistant to stains but also perfect for homes with kids and pets. Whether adorning your bedroom, entryway, living room, dining room, hallway, kitchen, or patio, its machine made construction ensures long lasting quality. Enjoy both comfort and style with its soft texture and sleek design, making it an ideal choice for regular outdoor use. Upgrade your decor effortlessly with this versatile and enduring addition to your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed to withstand the rigors of everyday life, this rug is highly durable and perfect for use in the bedroom, entryways, living room, dining room, hallway, kitchen, and even outdoor spaces like the patio.
  • Indulge in opulent comfort with an area rug flaunting a generous pile height of 0.32 inches, creating a plush and inviting ambiance in any room of your home.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.