Zoro Homepage

Sonali Casual Bordered Fringe Area Rug 4ft x 6ft 5in

  • Mfr # BDSN57A-406

  • Zoro # G813908767


product price: $73.99
/ea

Key Features

Color
Beige
Style
Farmhouse
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN57A-406
Zoro #
G813908767
UPC #
193981010257
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft 5 in
Length (In.)
77 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Beige
Style
Farmhouse
Pattern
Bordered
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce a rustic inspired masterpiece to your living space, channeling timeless designs through modern, durable materials. This area rug seamlessly blends the essence of past eras with todayfts endurance. Its unique twist on a classic motif boasts striking contrasts that catch the eye. Crafted from synthetic fibers, the rug offers a luxuriously soft underfoot experience. Affordable and pet friendly, these bold rugs come in various sizes, effortlessly infusing your home with the charm of heirloom pieces. Kick back, relax, and enjoy easy to clean elegance.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering has a medium .31" pile height and 1.18" fringes lining both ends
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.