Zoro Homepage

Sophie Striped Wool Area Rug 5ft x 8ft

  • Mfr # AHGH01A-508

  • Zoro # G313896472


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Casual
Pattern
Striped
Material
95% Wool, 5% Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHGH01A-508
Zoro #
G313896472
UPC #
193981077779
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Grey
Style
Casual
Pattern
Striped
Material
95% Wool, 5% Nylon
Shape
Rectangle
Weave Type
Hand Loomed

Description

Define your space with the bold stripes and woven texture of the Sophie Rug. Its wool blend fibers are wonderful to walk on, and the minimalist design will suit virtually any setting. Sophies lineal motif design draws you in and will be the centerpiece of your space. Place it in your room of choice and get ready for the compliments to roll in.


  • Handmade, High Traffic, Pet-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Sleek and functional .25" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.