
Spencer Aztec Trellis Area Rug 5ft x 7ft 5in
Mfr # RZSP27A-5075
Zoro # G613924653
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZSP27A-5075
Zoro #
G613924653
UPC #
193981472215
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Length (In.)
89 in
Width (In.)
60 in
Thickness
0.50 in
Details
Color
Ivory
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Make a statement with this Moroccan inspired rug. The intricate geometric motifs make it an ideal enhancement to a modern design aesthetic. This rug is machine made from durable synthetic materials and will withstand regular foot traffic.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.41 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile, this Moroccan-inspired rug adds the right amount of chic to your space
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.