Stacey Textured Modern Geometric Indoor/Outdoor Area Rug 6ft 7in x 9ft

  • Mfr # TCAR02A-6709

  • Zoro # G513923473


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
60% Polyester, 40% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCAR02A-6709
Zoro #
G513923473
UPC #
193981751822
Country of Origin
Türkiye

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.25 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
60% Polyester, 40% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This dynamic pattern with its contrast of highs and lows will add a little bit of contemporary flair to your space. Machine made in Turkey from silky soft synthetic fibers, each piece features a neutral color palette that blends seamlessly into almost any decor scheme.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.