Zoro Homepage

Striped Kelsi Area Rug 5ft 3in

  • Mfr # RZPL03A-53053R

  • Zoro # G213919318


product price: $71.99
/ea

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Grey
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZPL03A-53053R
Zoro #
G213919318
UPC #
842736110284
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Length (In.)
63 in
Width (In.)
63 in
Thickness
0.50 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Bring lush, sophisticated style to your decor with this sumptuous rug, machine woven from durable and soft polypropylene yarns, the beautiful rug features an intriguing stripe pattern that alternates between large stripes and thinner triple stripes. Cool grey and ivory colors and a shed resistant construction enhance the minimalist appeal of this soft and long lasting rug.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.41 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.