Zoro Homepage

Sylvie Enchanted Emblem Area Rug 4ft x 6ft

  • Mfr # KKST03A-406

  • Zoro # G613921683


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Style
Vintage
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKST03A-406
Zoro #
G613921683
UPC #
842736198916
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Amplify your denfts charm with this captivating area rug from nuLOOM. Showcasing a medallion design with subtle distressing, this floor covering imbues your dwelling with the finesse of a vintage statement piece, while the rich colorway warms up and enriches a laid back interior. Machine made from polyester, this area rug creates a soft padding over a tiled or hardwood floor and is rugged enough to withstand the rigors of daily use. The low pile height means maintenance is a cinch, while fringe detailing lends a bit of personality.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional with a handmade .31" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.