Zoro Homepage

Tabetha Tribal Medallion Area Rug 4ft x 6ft

  • Mfr # RZIN06B-406

  • Zoro # G613912308


product price: $54.69
/ea

Key Features

Size
4 ft x 6 ft
Color
Tan
Style
Oriental & Persian
Pattern
Floral & Paisley,Vintage & Distressed,Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZIN06B-406
Zoro #
G613912308
UPC #
842736195243
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Tan
Style
Oriental & Persian
Pattern
Floral & Paisley,Vintage & Distressed,Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Style your traditional space with this intricate area rug from nuLOOM. The polypropylene pile is patterned with a detailed medallion design, available in four color schemes.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.