Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talulla Vintage Arrow Fringe Area Rug 4ft x 6ft

  • Mfr # KHMC56A-406

  • Zoro # G613906727


product price: $64.05
/ea

Key Features

Size
4 ft x 6 ft
Color
Rust
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC56A-406
Zoro #
G613906727
UPC #
193981269198
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Rust
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Bring a sense of serenity right into your own home! Therefts a whole world under your feet in this powerloomed rug, with its incredibly soft and durable texture under your feet. Therefts no need to worry about it shedding or gathering dust our rugs are made to last. Enhance any space in your home with these pet friendly, dirt resistant rugs. Therefts no reason to settle for anything less than perfect! This design is an affordable option for anyone looking to enjoy luxurious comfort without spending a fortune. Find comfort with our with our gorgeous, easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.