Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tameika Area Rug 4ft x 6ft

  • Mfr # RZBD12A-406

  • Zoro # G913926548


product price: $61.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Aqua
Style
Traditional
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD12A-406
Zoro #
G913926548
UPC #
841388158248
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Aqua
Style
Traditional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Round out your home with this traditional Persian rug. It brings a refreshing touch with its unique floral medallion pattern and its aqua hue injects a burst of color into any space. The rug, made from 100% Polypropylene, ensures durability and comfort. Easy to clean, itfts perfect for everyday living. Add a dash of vibrancy and charm to your room while it blends seamlessly with any of your existing style.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.