Tammara Bohemian Hand Braided Area Rug 3ft x 5ft

  • Mfr # MGNM04A-305

  • Zoro # G613929719


product price:  $70.75
/ea

Key Features

Style
Bohemian
Pattern
Striped
Material
100% Cotton
Shape
Rectangle
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGNM04A-305
Zoro #
G613929719
UPC #
841388179748
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in

Details

Color
Multicolor
Style
Bohemian
Pattern
Striped
Material
100% Cotton
Shape
Rectangle
Weave Type
Braided

Description

Brighten your room with this distinctively vivid bohemian area rug. Hand braided in India of recycled cotton, each piece carries with it a variation in color and pattern unique to the artisan who made it. This floor covering is the perfect addition to any space in your home that needs a pop of color. Create the home you have always dreamed of with our pet friendly and easy to care for area rugs.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Sleek and functional 0.35" thickness allows for convenient placement in entryways and underneath furniture
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking out dirt or debris and spot treating mild stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.