
Tammara Bohemian Hand Braided Area Rug 8ft x 11ft
Mfr # MGNM04A-8011O
Zoro # G613930623
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Bohemian
Pattern
Striped
Material
100% Cotton
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGNM04A-8011O
Zoro #
G613930623
UPC #
841388151805
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.35 in
Details
Color
Multicolor
Style
Bohemian
Pattern
Striped
Material
100% Cotton
Shape
Oval
Weave Type
Braided
Description
Brighten your room with this distinctively vivid bohemian area rug. Hand braided in India of recycled cotton, each piece carries with it a variation in color and pattern unique to the artisan who made it. This floor covering is the perfect addition to any space in your home that needs a pop of color. Create the home you have always dreamed of with our pet friendly and easy to care for area rugs.
- Eco-Friendly, Handmade, High Traffic, Pet-Friendly
- 100% Cotton, made in India
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- Sleek and functional 0.35" thickness allows for convenient placement in entryways and underneath furniture
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking out dirt or debris and spot treating mild stains
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.