Zoro Homepage

Tanith Vintage Medallion Area Rug 5ft

  • Mfr # OWMN09A-R505

  • Zoro # G213929515


product price: $55.39
/ea

Key Features

Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWMN09A-R505
Zoro #
G213929515
UPC #
193981189533
Country of Origin
Egypt

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Cream
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Tie together your space with this vintage Persian area rug. With its neutral hues and elegant medallion pattern, this floor covering pairs perfectly with any style from traditional to bohemian. Machine made in Egypt of soft synthetic materials this rug is built to last and comfortable underfoot. Create the cozy environment youve always wanted with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and is perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.