
Tatiana Soft Shaggy Textured Modern Diamond Fringe Area Rug 5ft 3in x 7ft 6in
Mfr # GCUW23A-508
Zoro # G013898875
product price:Â $81.79
/eaKey Features
Size
5 ft 3 in x 7 ft 6 in
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GCUW23A-508
Zoro #
G013898875
UPC #
193981072552
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.90 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This rug is known for its silky soft and non shedding pile. The power loomed construction ensures that this rug is durable and built to handle regular foot traffic. The textured weave will make a beautiful, cozy addition to your home.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the ultra soft and fluffy texture of this shag rug
- This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.