Tatyana Moroccan Diamond Trellis Shaggy Area Rug 2ft 8in x 12ft

  • Mfr # OZXL04A-28012

  • Zoro # G813919626


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 12 ft
Color
Pink
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZXL04A-28012
Zoro #
G813919626
UPC #
842736161828
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 12 ft
Length (In.)
144 in
Width (In.)
32 in
Thickness
2.15 in

Details

Color
Pink
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Give your decor a charming update with this shag area rug. Featuring a trellis and diamond pattern in a range of playful shades, the rug enlivens any space with Bohemian flair. With a plush shag pile, the rug is soft and luxurious underfoot. This rug is the perfect addition to your kitchen, living room, bedroom, and any other room inside your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.