Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taunya Area Rug 2ft 8in x 8ft

  • Mfr # RZBD06A-2808

  • Zoro # G613918331


product price: $46.85
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Aqua
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD06A-2808
Zoro #
G613918331
UPC #
841388158040
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Aqua
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Add a vibrant touch with this floral abstract area rug. Its multi colored, intricately designed paisley pattern captures the eye, while its soft and durable material promises longevity. Ideal for adding a lively twist to your decor. Suitable for any room in your home from your living room to your bedroom. Add color and comfort to your space with this striking piece.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.