Tegan Bohemain Diamond Leather and Jute Area Rug 5ft x 8ft

  • Mfr # VCRC02A-508

  • Zoro # G813927652


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
60% Jute, 40% Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCRC02A-508
Zoro #
G813927652
UPC #
193981077601
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
60% Jute, 40% Leather
Shape
Rectangle
Weave Type
Hand Loomed

Description

Who doesnt love feeling an amazing texture beneath their feet? Just a few steps on this leather and jute bohemian area rug and you will be hooked on how incredibly soft it is. This uniquely constructed rug is made with durability in mind and will add a fun flare to any room in your home. Elevate your space with our pet friendly and easy to clean area rugs.


  • OEKO-TEX Certified
  • The perfect combination of style and durability, our jute and leather rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • A neutral color palette ensures this rug can be seamlessly integrated into any existing décor
  • It is common for loose fibers to break down and pool underneath the rug surface. In addition to regular surface vacuuming, clean the floor under the rug
  • Sprouting is also common. "Sprouting" refers to loose rug fibers that poke up out of the rug surface. Do not pull these; snip down to the surface of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.