Zoro Homepage

Tera Petals Braided Jute Area Rug 6ft x 9ft

  • Mfr # SVNR01B-609

  • Zoro # G613916573


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Style
Farmhouse
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVNR01B-609
Zoro #
G613916573
UPC #
193981267071
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.30 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Best of all, this rug is Standard 100 by OEKO TEX certified and has been tested for hundreds of harmful substances for your peace of mind. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • A braided texture creates the perfect casual, modern, boho, or global look and feel
  • It is common for loose fibers to break down and pool underneath the rug surface. In addition to regular surface vacuuming, clean the floor under the rug
  • Sprouting is also common. "Sprouting" refers to loose rug fibers that poke up out of the rug surface. Do not pull these; snip down to the surface of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.