Shop NULOOM
See all product information
Create Account
Tess Moroccan Shag Area Rug 5ft 3in x 7ft 6in
- Mfr # OZEZ04B-508
- Zoro # G413928707
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZEZ04B-508
- Zoro #
- G413928707
- UPC #
- 842736126476
- Country of Origin
- Türkiye
- Color
- Dark Grey
- Style
- Transitional
- Pattern
- Geometric
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 6 in
- Length (In.)
- 90 in
- Width (In.)
- 63 in
- Thickness
- 1.40 in
Description
Create a cozy environment with this plush Moroccan shag area rug. With a gorgeous lattice design and soft durable fibers, this floor covering will be the finishing touch to any room. This area rug will seamlessly blend with any current style from modern to bohemian. The home of your dreams awaits with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This shag area rug is perfect for your bedroom, living room, office, or entryway
- With a plush pile height of 1.97", this rug will feel incredibly soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.