
Thea Geometric Global Cotton Area Rug 3ft x 5ft
Mfr # NEUP02A-305
Zoro # G813931543
product price: $55.99
/eaKey Features
Color
Grey
Style
Modern/Contemporary
Pattern
Southwestern
Material
100% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEUP02A-305
Zoro #
G813931543
UPC #
193981467402
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.20 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Southwestern
Material
100% Cotton
Shape
Rectangle
Weave Type
Hand Loomed
Description
Elevate any space in your home with the geometric trellis pattern. Bold and beautiful this rug is sure to stand out. Made from 100% cotton, it is lightweight and sleek.
- Eco-Friendly, Handmade, High Traffic, Pet-Friendly
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend vacuuming or shaking the rug out to remove dirt or debris and spot treating stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.