Thigpen Contemporary Area Rug 6ft
- Mfr # BDSM04B-S606
- Zoro # G613904815
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Square
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDSM04B-S606
- Zoro #
- G613904815
- UPC #
- 193981001279
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 72 in
- Thickness
- 0.40 in
Details
- Color
- Charcoal
- Style
- Modern/Contemporary
- Pattern
- Abstract
- Material
- 100% Polypropylene
- Shape
- Square
- Weave Type
- Power Loomed
Description
Show your style and update your floor with the nuLOOM Thigpen Contemporary Area Rug. This durable, rug features a modern design of crisscross lines in contrasting shades. Its 100% polypropylene, power loomed construction means this rug is made to last and keep its smooth feel. It is perfect in kid and pet friendly spaces and even high traffic areas. Caring for your new rug is easyjust vacuum it regularly and spot clean as needed. This easy to clean and maintain rug is ready for everyday wear and is sure to make a contemporary statement in your home.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- 100% Polypropylene, made in Turkey
- This versatile rug suits many open areas in your home, including the living room, dining room, bedroom, kitchen, or entryway
- Sleek and functional with a .4" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.