Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thigpen Contemporary Area Rug 7ft 6in x 9ft 6in

  • Mfr # BDSM04A-76096

  • Zoro # G613903702


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM04A-76096
Zoro #
G613903702
UPC #
841388142643
Country of Origin
Turkey

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Show your style and update your floor with the nuLOOM Thigpen Contemporary Area Rug. This durable, rug features a modern design of crisscross lines in contrasting shades. Its 100% polypropylene, power loomed construction means this rug is made to last and keep its smooth feel. It is perfect in kid and pet friendly spaces and even high traffic areas. Caring for your new rug is easyjust vacuum it regularly and spot clean as needed. This easy to clean and maintain rug is ready for everyday wear and is sure to make a contemporary statement in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • This versatile rug suits many open areas in your home, including the living room, dining room, bedroom, kitchen, or entryway
  • Sleek and functional with a .4" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.