Thomas Paul Flatweave Cotton Whale Area Rug 2ft 6in x 6ft

  • Mfr # TATP02A-2606

  • Zoro # G613921362


product price:  $47.45
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Multicolor
Style
Modern/Contemporary
Pattern
Animal
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TATP02A-2606
Zoro #
G613921362
UPC #
193981375776
Country of Origin
India

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.25 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Animal
Material
100% Cotton
Weave Type
Flatweave
Type
Runner

Description

This hand made, lightweight, 100% cotton area rug is perfect addition to coastal decor. Brighten up your space with this fun pattern and exciting color palette.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.