Zoro Homepage

Thomas Paul Octopus Tasseled Area Rug 6ft x 9ft

  • Mfr # TATP03A-609

  • Zoro # G013921689


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Multicolor
Style
Transitional
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TATP03A-609
Zoro #
G013921689
UPC #
841388197445
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Blue Multicolor
Style
Transitional
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

Find a superb match for your denfts coastal vibe thanks to this handmade nautical tasseled area rug. The rugfts varicolored rendition of a majestic octopus amid floral style accents showcases an alluring display for modern decorative themes, while its flatwoven cotton construction combines its low maintenance allure with a soft, cozy texture underfoot. Due to the handmade nature, each piece is marked by subtle but individual differences that make your rug unique. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Sleek and functional 0.25 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar- avoiding tassels)) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.