
Thomas Paul Octopus Tasseled Area Rug 8ft 6in x 11ft 6in
Mfr # TATP03A-860116
Zoro # G813921933
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Multicolor
Style
Transitional
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TATP03A-860116
Zoro #
G813921933
UPC #
842736172183
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.25 in
Details
Color
Blue Multicolor
Style
Transitional
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle
Weave Type
Flatweave
Description
Find a superb match for your denfts coastal vibe thanks to this handmade nautical tasseled area rug. The rugfts varicolored rendition of a majestic octopus amid floral style accents showcases an alluring display for modern decorative themes, while its flatwoven cotton construction combines its low maintenance allure with a soft, cozy texture underfoot. Due to the handmade nature, each piece is marked by subtle but individual differences that make your rug unique. Create the home of your dreams with our easy to care for and pet friendly area rugs.
- Eco-Friendly, Handmade, High Traffic, Pet-Friendly
- 100% Cotton, made in India
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- Sleek and functional 0.25 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar- avoiding tassels)) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.