Zoro Homepage

Thomas Paul Power loomed Octopus Area Rug 5ft x 8ft

  • Mfr # BDTP05B-508

  • Zoro # G513899198


product price: $57.79
/ea

Key Features

Size
5 ft x 8 ft
Color
Silver
Style
Coastal/Nautical
Pattern
Animal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDTP05B-508
Zoro #
G513899198
UPC #
842736105501
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Silver
Style
Coastal/Nautical
Pattern
Animal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Decorate your home with this faded striped area rug. Featuring animal and stripe patterns for contemporary charm and coastal appeal, this area rug is machine made from polypropylene for sturdy utility and features medium pile for comfort and fuss free vacuuming. It will provide a contemporary and coastal feel to any setting.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.