Zoro Homepage

Thomas Paul Serpent Area Rug 2ft 5in x 9ft 6in

  • Mfr # BDTP04A-208

  • Zoro # G613898695


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Color
Black & Off White
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDTP04A-208
Zoro #
G613898695
UPC #
193981474509
Country of Origin
Turkey

Dimensions

Size
2 ft 5 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
29 in
Thickness
0.40 in

Details

Color
Black & Off White
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Add character to your space with this modern serpent area rug. This iconic snake design will compliment any existing contemporary decor. Machine made with durable synthetic fibers, this rug is built to last and will withstand regular foot traffic. Make a bold statement with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.