
Thomas Paul Serpent Area Rug 3ft x 5ft
Mfr # BDTP04A-305
Zoro # G013898660
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Color
Black & Off White
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDTP04A-305
Zoro #
G013898660
UPC #
193981474516
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in
Details
Color
Black & Off White
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add character to your space with this modern serpent area rug. This iconic snake design will compliment any existing contemporary decor. Machine made with durable synthetic fibers, this rug is built to last and will withstand regular foot traffic. Make a bold statement with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional 0.31 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.