Zoro Homepage

Thomas Paul Starfish and Striped Area Rug 2ft 3in x 4ft

  • Mfr # BDTP02A-2304

  • Zoro # G113897457


product price: $44.69
/ea

Key Features

Color
Grey
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDTP02A-2304
Zoro #
G113897457
UPC #
842736115265
Country of Origin
Turkey

Dimensions

Size
2 ft 3 in x 4 ft
Length (In.)
48 in
Width (In.)
27 in
Thickness
0.40 in

Details

Color
Grey
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Add some charm to your home with this coastal striped area rug. Made for soft durable synthetic fibers, this rug is perfect for high traffic areas of your home. The starfish and striped pattern are the perfect addition to your current coastal or modern space. Impress your guests with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A medium 0.31pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.