
Tiffani Floral Machine Washable Spill Proof Area Rug 4ft x 6ft
Mfr # BIJL09A-406
Zoro # G713898809
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIJL09A-406
Zoro #
G713898809
UPC #
193981175093
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in
Details
Color
Light Grey
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Complete your space with our water and stain resistant show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. Meet the fresher, elevated version of our washable rugs, offering a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified, Performance
- Innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
- Sleek and functional .1" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.