Zoro Homepage

Tilda Modern Snake Area Rug 5ft x 8ft

  • Mfr # LPSL03A-508

  • Zoro # G713932398


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Beige
Style
Vintage
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPSL03A-508
Zoro #
G713932398
UPC #
193981173501
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.35 in

Details

Color
Beige
Style
Vintage
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a touch of charm to your home with this animal inspired area rug. It promises to set your unique living space apart with the boldness of this decorative design. The juxtaposition of a luxurious texture under foot along with an appearance that delivers strikingly, this choice will definitely become your new favorite element. Opt for the best choice with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 50% Polyester, 50% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
  • Sleek and functional .3" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.