
Tinsley Faded Geometric Banded Area Rug 4ft 1in x 6ft
Mfr # ECRK01A-406
Zoro # G013905573
product price:Â $31.25
/eaKey Features
Color
Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECRK01A-406
Zoro #
G013905573
UPC #
842736184513
Country of Origin
Turkey
Dimensions
Size
4 ft 1 in x 6 ft
Length (In.)
72 in
Width (In.)
49 in
Thickness
0.40 in
Details
Color
Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Embracing contemporary living, this geometric area rug showcases a tasteful juxtaposition of neutrals and a tribal inspired print. Made with durable synthetic fibers, this rub is built to withstand regular foot traffic. Youll appreciate the subtle details that will make you take more than one glance at your new rug and will pair perfectly with any style from modern to bohemian. Why wait to create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional .31"pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.