Tracy Moroccan Tassel Area Rug 4ft 4in x 6ft

  • Mfr # MCMJ01B-4406

  • Zoro # G813915581


product price: $60.15
/ea

Key Features

Size
4 ft 4 in x 6 ft
Color
Navy
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMJ01B-4406
Zoro #
G813915581
UPC #
842736192082
Country of Origin
Turkey

Dimensions

Size
4 ft 4 in x 6 ft
Length (In.)
72 in
Width (In.)
52 in
Thickness
0.60 in

Details

Color
Navy
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

An ode to nomadic iconography, the Majesty collection revives symbolic elements of Moroccan tribal textiles. A soft yet unassuming nylon pile is finished at both ends with tassels to round out this classic look.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Stylish and versatile the Moroccan style rug will add a touch of elegance wherever it is placed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.