Traditional Doreen Medallion Area Rug 7ft 10in x 11ft 2in

  • Mfr # OWMC04A-7100112

  • Zoro # G813922695


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 11 ft 2 in
Color
Multicolor
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OWMC04A-7100112
Zoro #
G813922695
UPC #
842736144609
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 11 ft 2 in
Length (In.)
134 in
Width (In.)
94 in
Thickness
0.30 in

Details

Color
Multicolor
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

A perfect choice for over faded traditional with a rustic folk time decor twist, this versatile rug evokes the charm of a centuries old heirloom. The construction and material of this item is easy to clean and more durable then other rugs. This classic rug will be the perfect finishing touch for your living space.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Egypt
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.16 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.