Zoro Homepage

Transitional Kristi Shag Area Rug 2ft 6in x 8ft

  • Mfr # KKEL02B-2608

  • Zoro # G613902675


product price: $41.65
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Grey
Style
Casual
Pattern
Solid
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKEL02B-2608
Zoro #
G613902675
UPC #
193981090204
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
1.45 in

Details

Color
Grey
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Cherished for its tantalizingly soft pile, this contemporary design and cool color palette offers a fantastic blend of comfort and versatility. Machine made in Turkey of polypropylene for added durability and ease of care and stress free clean up.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously plush and cozy shag is the perfect comfy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.