Zoro Homepage

Transitional Medallion Machine Washable Area Rug 5ft x 8ft

  • Mfr # SVTX14A-508

  • Zoro # G413919538


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Oriental/Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTX14A-508
Zoro #
G413919538
UPC #
193981009886
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.15 in

Details

Color
Ivory
Style
Oriental/Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Enhance your home with a machine washable rug that combines functionality and exquisite design. This rug serves as both a stylish decor element and a robust solution to withstand the demands of daily life, ideal for busy households with children and pets. Combining style and practicality, it boasts an anti skid faux suede backing for extra stability. Its innovative design ensures effortless cleaning and maintenance, offering a hassle free way to keep your space perpetually fresh and welcoming.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .15" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.