Zoro Homepage

Transitional Persian Delores Area Rug 2ft 6in x 8ft

  • Mfr # LPCT02B-2608

  • Zoro # G613919420


product price: $30.69
/ea

Key Features

Size
2 ft 6 in x 8 ft
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCT02B-2608
Zoro #
G613919420
UPC #
193981454259
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Dark Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Designed for a modern lifestyle, this rug takes a classic motif and elevates it through sophisticated color palettes. Machine made of polypropylene, you can rest assured knowing you have the refined look of a heirloom piece with the easy upkeep of a synthetic fiber.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Designed for a modern lifestyle, this rug takes a classic motif and elevates it through sophisticated color palettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.