Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Regina Shag Area Rug 5ft

  • Mfr # KKEL01A-R505

  • Zoro # G213901573


product price: $53.55
/ea

Key Features

Size
5 ft x 5 ft
Color
Blue
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKEL01A-R505
Zoro #
G213901573
UPC #
193981089901
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
1.45 in

Details

Color
Blue
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

This rug simply has it all, you are sure to enjoy its contemporary style, plush pile, and braided tassel edges. The perfect addition to any space in your home in need of a touch of style and comfort. Machine made in Turkey of polypropylene this rug ensures durability and ease of care.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously plush and cozy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space. This rug includes 3" braided tassels on both ends
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.