Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Striped Florence Area Rug 4ft x 6ft

  • Mfr # GRCA03A-406

  • Zoro # G513901020


product price: $63.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRCA03A-406
Zoro #
G513901020
UPC #
842736161156
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.60 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a sense of texture to a modern transitional living room with this attractive shag rug. This rug features a geometric and trellis pattern, while the color will instantly match any existing decor. Make with 100 percent polyester, the rug is soft and plush and will be a stylish addition to any home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.39pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.