Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Tribal Becky Area Rug 4ft x 6ft

  • Mfr # BDBD03B-406

  • Zoro # G813908484


product price: $52.05
/ea

Key Features

Size
4 ft x 6 ft
Color
Dark Grey
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDBD03B-406
Zoro #
G813908484
UPC #
193981000432
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Dark Grey
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Liven up any space in your home with this vibrant and visually pleasing area rug. Made with soft yet durable polypropylene, this indoor rug is latex free and showcases floral shades medallion pattern.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Medium 0.31 pile height allows for convenient placement in entryways and underneath furniture
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.