Zoro Homepage

Vanesa Transitional Medallion Fringe Area Rug 8ft x 10ft

  • Mfr # BDSN17A-80106

  • Zoro # G713902803


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Rust
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN17A-80106
Zoro #
G713902803
UPC #
193981761210
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in

Details

Color
Rust
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This stunning, timelessly elegant medallion rug is a true statement piece, ready to shine wherever it is placed. Its distressed finish is a delightful finishing touch that exudes a chic yet sophisticated feel. Its power loomed construction stands up to heavy foot traffic in entryways, hallways and living rooms. Kid and pet friendly and easy to clean, our synthetic rugs resist stains and fading.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • This rug as a sleek and functional 0.31 pile height with 1.18" long fringes lining each end
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.