Vania Chevron Jute Area Rug 2ft 6in x 6ft
- Mfr # CLWA03A-2606
- Zoro # G613903207
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Jute
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLWA03A-2606
- Zoro #
- G613903207
- UPC #
- 193981084289
- Country of Origin
- India
Dimensions
- Size
- 2 ft 6 in x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 30 in
- Thickness
- 0.50 in
Details
- Color
- Off White
- Style
- Casual
- Pattern
- Moroccan
- Material
- 100% Jute
- Type
- Runner
Description
This surprisingly soft, textured rug features a dyed chevron pattern that looks great under your dining room or coffee table.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, or hallway
- Welcome home a touch of cozy comfort when you place a casual rug in your space. Relaxed patterns make these the perfect finishing touch for any space
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.