Vanita Transitional Southwestern Fringe Area Rug 10ft x 13ft

  • Mfr # BDSN34A-10013

  • Zoro # G413904602


product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Navy
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN34A-10013
Zoro #
G413904602
UPC #
193981453658
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.45 in

Details

Color
Navy
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Life is better on a beautiful southwestern fringe area rug. Whether youftre lounging on the living room floor or snuggling up on the couch, make everyday moments more memorable with a rug this beautiful. Our rugs are designed to make any room more welcoming, cozy and engaging making them the perfect addition to any home. From playful designs that will liven up any room to classic styles that never go out of style, find the perfect rug that fits your personality and style. Kick up those feet and unwind with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
  • Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Avoid vacumming fring to help prevent from fraying or destroying the edges.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.