
Vanita Transitional Southwestern Fringe Area Rug 8ft 10in x 13ft
Mfr # BDSN34A-9012
Zoro # G613904365
product price: $484.99
/eaKey Features
Color
Navy
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSN34A-9012
Zoro #
G613904365
UPC #
193981262328
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Length (In.)
156 in
Width (In.)
106 in
Thickness
0.45 in
Details
Color
Navy
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Life is better on a beautiful southwestern fringe area rug. Whether youftre lounging on the living room floor or snuggling up on the couch, make everyday moments more memorable with a rug this beautiful. Our rugs are designed to make any room more welcoming, cozy and engaging making them the perfect addition to any home. From playful designs that will liven up any room to classic styles that never go out of style, find the perfect rug that fits your personality and style. Kick up those feet and unwind with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
- Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Avoid vacumming fring to help prevent from fraying or destroying the edges.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.