Zoro Homepage

Vasiliki Moroccan Shag Tasseled Area Rug 4ft

  • Mfr # GCDI02A-R404

  • Zoro # G613910489


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCDI02A-R404
Zoro #
G613910489
UPC #
193981184545
Country of Origin
Turkey

Dimensions

Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
1.20 in

Details

Color
Off White
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Looking for a piece that will elevate your space? This Moroccan shag area rug is the perfect addition to any room. Not only is this rug incredibly soft underfoot but has an eye catching geometric pattern with braided tassels lining the end. This unique floor covering is sure to impress your guests as well as blend seamlessly with any style from bohemian to modern. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Step into comfort with this kid and pet-friendly area rug that is perfect for areas of your home such as your bedroom, living room, office, or entryway
  • This plush cozy shag pile is perfect for your bedroom, living room or hallway
  • Vacuum regularly, while avoiding tassels, to reduce potential shedding and spot cleaning stains with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.