Verona Vintage Persian Area Rug 2ft 8in x 12ft

  • Mfr # RZBD07A-28012

  • Zoro # G613919475


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
144 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD07A-28012
Zoro #
G613919475
UPC #
841388177461
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 12 ft
Length (In.)
144 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Blue
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

This subtly distressed traditional Persian area rug is the perfect addition to any room. Made from durable power loomed fibers, this rug is made to withstand regular foot traffic while blending seamlessly with any existing style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.