Vinita Moroccan Diamonds Shaggy Area Rug 4ft x 6ft

  • Mfr # OZNB01A-406

  • Zoro # G313916699


product price: $65.59
/ea

Key Features

Size
4 ft x 6 ft
Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZNB01A-406
Zoro #
G313916699
UPC #
841388199241
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.30 in

Details

Color
Light Beige
Style
Transitional
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Feel a deep plush against your bare feet with this shag rug. Featuring a diamond trellis, this rug has a versatile design that complements a myriad of styles.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.